Textliner LDPE Surface Liner, Clear, 24" W; 10 ft/Roll

Representative image only.
Item # WW-06805-15

SPECS & DESCRIPTION

Specifications & Description

  • MaterialLDPE
  • Thickness (in)0.125
  • Thickness (mm)3
  • Max Temperature (° F)175
  • Max Temperature (° C)80
  • Mesh Size (in)0.25
  • Width (in)24
  • Length (ft)10
  • Width (cm)60.96
  • Length (m)3.048
  • ColorClear
  • DescriptionTextliner LDPE Surface Liner, Clear, 24\" W; 10 ft/Roll

More About this Item

Cushion your glassware and instruments. These NSF-approved liners resist acids, alkalies, and organic solvents won't rot or rust. Also FDA compliant. Speeds glassware drying and eliminates condensation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat