Testo Model 320 Combustion Analyzer

Representative image only.
Testo Mfr # 0563 3220 70 – Item # WW-86495-07
Take hands-free readings - powerful magnets for mounting
  • Print measurement values wirelessly with the infrared output
  • Eliminate effect of excessive moisture on sensors with included condensate trap
  • Take meter anywhere - rechargeable batteries for easier portability
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min CO Range (ppm)0
  • Max CO Range (ppm)4000
  • Min Oxygen Range (%)0
  • Max Oxygen Range (%)21
  • Max Stack Temperature (° F)2192
  • Min Stack Temperature (° F)-40
  • Max Stack Temperature (° C)1200
  • Min Stack Temperature (° C)-40
  • Max Draft pressure (in H₂O)16
  • Min Draft pressure (in H₂O)-4
  • CO Accuracy±20 ppm (from 0 to 400 ppm); ±5% of reading (from 401 to 2000 ppm); ±10% of reading (from 2001 to 4000 ppm)
  • Oxygen Accuracy±0.2% volume
  • Stack Air Temperature Accuracy±0.9°F (from 32 to 212°F); ±0.5% of reading (> 212°F)
  • Draft pressure Accuracy±0.008\" H2O or ±5% of reading (from -0.2 to 0.2\" H2O); ±0.01\" H2O (from 0.2 to 1.2 H2O); ±1.5% of reading (from 1.2 to 16\" H2O)
  • Display TypeColor graphical display
  • Memory500 readings
  • Battery TypeRechargeable lithium
  • Battery LifeApproximately 8 hours
  • Height (cm)24
  • Width (cm)8.5
  • Depth (cm)6.5
  • Height (in)9 1/2
  • Width (in)3 3/8
  • Depth (in)2 1/2
  • IncludesStandard accessories
  • Warranty2 year
Two year warranty

Includes

Probe, tubing, carrying case, rechargeable batteries, and AC power supply.

Key Features

  • Print measurement values wirelessly with the infrared output
  • Eliminate effect of excessive moisture on sensors with included condensate trap
  • Take meter anywhere - rechargeable batteries for easier portability
  • 2 year warranty

More About this Item

Model 320 Combustion Analyzer is ideal for use with small combustion plants, low-temperature and condensing boilers, and gas water heaters. Store up to 500 readings for printing using the infrared output, or download to a computer for complete analysis with optional easyheat software. View all your data at a glance via color graphical display that shows between two and eight parameters. Configure the ideal zone to verify system is operating efficiently (green) or wasteful (red) with flue gas matrix function. Select from 20 different fuel types. Other features include efficiency testing, excess air measurement with optional ambient CO probe.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat