Testo 0560 9250 Thermocouple Thermometer with Wireless Capability; 2 Channel, Type K

Representative image only.
Testo Mfr # 0560 9250 – Item # WW-37486-15
Professional and reliable, measure several temperatures simultaneously
  • Meter requires the probes to be ordered separately from an impressive range of options
  • On-site documentation is provided by the optional IR printer
  • Optional IP65-rated case keeps dirt away from the meter
  • Uses only Type K thermocouples
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeThermocouple
  • Number Of Probe Channels2
  • Types Of Probes AcceptedType K
  • Min Temperature (° F)-58
  • Max Temperature (° F)1832
  • Min Temperature (° C)-50
  • Max Temperature (° C)1000
  • Accuracy±0.3°F; ±0.5% of mV above 1652°F (900°C) and below -40°F (-40°C)
  • Resolution0.1°; 1° above 1832°F (1000°C) and below -58°F (-50°C)
  • Low Battery IndicatorYes
  • Display Type4-digit LCD
  • Height (in)7
  • Width (in)2 1/2
  • Depth (in)1 1/2
  • Battery Life200 hours
  • Battery9v Battery (1)
  • DescriptionThermocouple Thermometer with Wireless Capability; 2 Channel, Type K
  • Warranty2 year
Two year warrantyIP 65

Key Features

  • Meter requires the probes to be ordered separately from an impressive range of options
  • On-site documentation is provided by the optional IR printer
  • Optional IP65-rated case keeps dirt away from the meter
  • Uses only Type K thermocouples
  • 2 year warranty

More About this Item

These robust, reliable meters work in tough environments. The sturdy construction protects against knocks and jars. The large illuminated display is slightly set back in the housing for better protection. The carrying strap is designed for safe transport and the magnets on the back of the unit provide a secure means of attachment to a metal object. The display of min or max values is possible for all temperature channels. Easy-to-use menu offer such functions as max/min value, Hold, audible alarm settings, and basic status such as battery life. These meters have an impressive range of optional probes (meter does not come with a probe) that can measure temperature within seconds. In addition to standard probes with a wire, this meter can be easily upgraded anytime to wireless probes for use up to a distance of 20 meters. To add this feature, order wireless upgrade kit 37486-02 (includes one wireless handle and module) along with the wireless thermocouple adapter 37486-03.

Model 37486-15 is a 2 channel type K thermocouple meter with a maximum of one wired and one wireless probe that can be read and displayed by the meter simultaneously.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat