Testo 0560 6054 Humidity Stick with Wet Bulb

Representative image only.
Testo Mfr # 0560 6054 – Item # WW-37461-05
Ideal for quick monitoring of ambient conditions in hard-to-reach locations
  • Head swivels 180°— allows easy viewing at any angle
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±2% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° F)160
  • Max Temperature (° C)70
  • Temperature Accuracy±0.5°F (±0.3°C)
  • Temperature Resolution0.1°
  • Wet BulbYes
  • Response Time15 seconds
  • Display Type3.5-digit LCD, 10.375\" H
  • Battery3 AAA (included)
  • Length (in)4 5/16
  • Diameter (in)15/32
  • DescriptionHumidity Stick with Wet Bulb
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Includes

3 AAA batteries and attachment clip.

Key Features

  • Head swivels 180°— allows easy viewing at any angle
  • 1 year warranty

More About this Item

These humidity sticks are small enough to fit in your pocket. They feature a single button to switch from temperature, humidity and dew point or wet bulb. The water resistant sensor protects from condensation, and a sensor cap rotates to protect from damage. They also feature auto-off to preserve battery life.
Whats included: thermohygrometer stick with multi-purpose clip, duct holder, and battery.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat