Testo 0560 5126 Type 512 Digital Differential Manometer, +/-0.8" WC

Representative image only.
Testo Mfr # 0560 5126 – Item # WW-10383-10
On-site readings documentation
  • Simultaneous display of flow and pressure value
  • Built-in density compensation
  • Smoothing adjustable between 1 to 20 display refreshes (0.5 s) as sliding mean
  • Readings printout with date/time and Min./Max. values
  • Hold/Max/Min function
  • Backlight display
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1.2\" WC
  • Min Pressure (in WC)-0.8
  • Max Pressure (in WC)0.8
  • Min Temperature (° F)32
  • Max Temperature (° F)132
  • Min Temperature (° C)0
  • Max Temperature (° C)60
  • Process Connection1/4\" hose barb
  • Unit Of Measurementpsi, hPa, Pa, mbar, mm WC, mm Hg, \" WC, \" Hg
  • Display2-line LCD
  • Battery Type2 AAA (included)
  • Media CompatibilityNoncorrosive gases
  • Resolution0.0004\" WC
  • Depth (in)1 3/4
  • Height (in)8
  • Width (in)2 1/4
  • Depth (cm)4.3
  • Height (cm)20.3
  • Width (cm)5.7
  • DescriptionType 512 Digital Differential Manometer, +/-0.8\" WC
  • Warranty2 year
Two year warrantyConformite Europeenne

Includes

2 AAA batteries.

Key Features

  • Simultaneous display of flow and pressure value
  • Built-in density compensation
  • Smoothing adjustable between 1 to 20 display refreshes (0.5 s) as sliding mean
  • Readings printout with date/time and Min./Max. values
  • Hold/Max/Min function
  • Backlight display
  • 2 year warranty

More About this Item

The Testo Series 512 shows pressure and flow simultaneously in an easy-toread, large, backlit display. Measurement data can be printed on site with date and time as well as minimum and maximum values. Order printer and additional printer paper seperately under accessories below. The manometer has two switchable units for flow: m/s and fpm. Eight units can be set for pressure: kPa, hPa, Pa, mmH2O, mmHg, psi, inch H2O, inch Hg. Adjustable smoothing for sliding mean calculation, density compensation is built-in. The displayed actual value can be frozen in the display by pressing the HOLD button. The measured minimum and maximum value can be displayed and stored in the meter. TopSafe cover protects the meter in the field from impact, dirt and splash water.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat