Testo 0560 4251 Compact, Class Heavy-Duty Hot-Wire CFM Thermoanemometer

Representative image only.
Testo Mfr # 0560 4251 – Item # WW-10323-13
Ergonomically designed meter with compact probe for hard-to-reach areas
  • Displays flow and volume (cfm) in English or metric units
  • 2-1/2 ft (0.8 m) telescopic handle
  • Direct display of velocity, temperature and volume flow (CFM or m3/sec)
  • Indicates direction of flow
  • Multipoint or timed average
  • Max/Min/Hold
  • Backlit display for use in poor lighting conditions
  • Auto-off function to save battery life
  • Optional TopSafe carrying case protects from impact, dirt, and moisture
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)4000
  • Min Air Velocity (ft/min)0
  • Air Velocity Resolution2 ft/min (0.01 m/s)
  • Air Velocity Accuracy±(1.5% of reading + 40 ft/min)
  • Max Air Volume (CFM)999990
  • Min Air Volume (CFM)0
  • Number Of Temperature Channels1
  • Min Temperature (° F)-4
  • Max Temperature (° F)160
  • Min Temperature (° C)-20
  • Max Temperature (° C)71
  • Temperature Accuracy±0.9°F (±0.5°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingNo
  • Width (in)2 1/2
  • Height (in)1 1/2
  • Length (in)7
  • BatteryOne 9 V rechargeable
  • Battery Life80 hours, typical w/o backlight
  • DescriptionCompact, Class Heavy-Duty Hot-Wire CFM Thermoanemometer
  • Warranty2 year
Two year warrantyISO9001 Certified Supplier

Key Features

  • Displays flow and volume (cfm) in English or metric units
  • 2-1/2 ft (0.8 m) telescopic handle
  • Direct display of velocity, temperature and volume flow (CFM or m3/sec)
  • Indicates direction of flow
  • Multipoint or timed average
  • Max/Min/Hold
  • Backlit display for use in poor lighting conditions
  • Auto-off function to save battery life
  • Optional TopSafe carrying case protects from impact, dirt, and moisture
  • 2 year warranty

More About this Item

This compact multifunction thermoanemometer makes airflow measurement easy and effortless. The compact probe is designed to measure air velocity (flow) and volume flow (cfm) along with temperature. To calculate volume flow (cfm), just enter the air duct size (either circular diameter or rectangular length and width) and the meter automatically calculates and displays the volume flow.

The meter can be easily switched between flow and temperature readings. Timed and multi-point mean flow calculations allow easy flow analysis, volume accumulation estimates, and temperature variation monitoring. Min/Max values are one-button simple, while the ''Hold'' function freezes the current readings in the display for easy data recording. Meter also includes an auto-off function.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat