Testo 0560 4170 CFM Vane Anemometer, 4" vane for large areas

Representative image only.
Testo Mfr # 0560 4170 – Item # WW-10323-15
Displays flow, volume (CFM), and temperature in English or metric units
  • Identifies both flow and return
  • Integral NTC sensor delivers accurate temperature measurements
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)4000
  • Min Air Velocity (ft/min)60
  • Air Velocity Resolution0.01 m/s
  • Air Velocity Accuracy±(1.5% of m.v. + 20 ft/min)
  • Max Air Volume (CFM)99999
  • Min Air Volume (CFM)0
  • Volume Resolution0.1, 1 CFM
  • Number Of Temperature Channels1
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature Accuracy±1°F (±0.5 C)
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingNo
  • Width (in)4
  • Height (in)1 3/4
  • Length (in)11
  • DescriptionCFM Vane Anemometer, 4\" vane for large areas
  • Warranty2 year
Two year warrantyISO9001:2000 Certified Supplier

Key Features

  • Identifies both flow and return
  • Integral NTC sensor delivers accurate temperature measurements
  • 2 year warranty

More About this Item

This compact, easy-to-use vane anemometer provides both velocity (flow) and volume flow (cfm). A fixed, 100 mm vane takes flow measurements of large areas like vents, returns, registers, filters, and exhausts. Flow direction, such as inlet suction or exhaust pressure, is shown on the display. Volume flow measurements are simple — just enter the duct dimensions, either circular or rectangular, and the meter automatically calculates the volume flow (cfm) for you. This anemometer features both "timed mean" (mean value calculated over a user-specified time) and "multipoint mean" (mean value calculated over user-entered point measurements) to help track variable flows and cyclical events. Min. and max. values are displayed, plus a Hold function lets you freeze the display for data recording and documentation.
Whats included: one 9 V battery.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat