Testo 0555 6741 Transmitter, Dew Point, G 1/2" Connection

Representative image only.
Testo Mfr # 0555 6741 – Item # WW-37463-02
Ideal for continuous monitoring of dryers, furnaces, and compressed air systems
  • IP65 rated housing protects in heavy-duty environments
  • Pressure tight up to 735 psig (50 bar)
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • RH Accuracy±1.0 K at 0°C
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±0.5 K from 0° to 50°C
  • Min Dew Point Range (° F)-76
  • Max Dew Point Range (° F)86
  • Min Dew Point Range (° C)-60
  • Max Dew Point Range (° C)30
  • Display TypeNone
  • Output4-20mA
  • Power (VDC)24
  • Width (in)3/4
  • Length (in)1 1/2
  • DescriptionTransmitter, Dew Point, G 1/2\" Connection
  • Warranty2 year
Two year warranty

Key Features

  • IP65 rated housing protects in heavy-duty environments
  • Pressure tight up to 735 psig (50 bar)
  • 2 year warranty

More About this Item

Transmitters are powered by 24 VDC and have an output of 4 to 20 mA. The capacitive sensor is accurate, rugged, and offers long-term stability with temperature resistance. The IP65 rated housing protects the unit from dust, sprays, and electromagnetic interference. A unique rotating body allows optimal positioning, while the three-button keypad makes setup and adjustments fast and easy. These units can be programmed directly via a computer. The process connection is G 1/2" stainless steel screw-in thread or 1/2" NPT that easily threads into existing sample ports. Select from two styles of transmitters with or without a display — for your demanding applications. Models with a display are more commonly used for monitoring at the application level, and features Min/Max, selectable display °F/°C display, Ftd or Ctd (temperature dew point), Atd (atmospheric dew point °F or °C), %RH, ppm, and mg/m3. Models without a display unit are ideal for OEM applications where monitoring is done in a process setting.
The optional quick-connect measuring chamber 37463-52 has a standard G 1/2 connection and ensures the transmitter has the optimal flow past the sensor. Use the optional two-output signal switch 37463-54 to add alarm capability when the selected limit value is exceeded.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat