Tempshield EBMWP Waterproof gloves, elbow style, medium, 19" length

Representative image only.
Tempshield Mfr # EBMWP – Item # WW-09113-35
Protects at temperatures as low as –256°F (–160°C)
  • Multilayered insulated construction provides maximum thermal protection while maintaining flexibility and dexterity
  • 3 month warranty

PRODUCT OPTIONS

₹44,300.00INR / Pair of 1

SPECS & DESCRIPTION

Specifications & Description

  • MaterialNylon
  • SizeMedium
  • Length (in)19
  • Length (cm)48
  • ColorBlue
  • LiningCotton
  • SterileNo
  • DescriptionWaterproof gloves, elbow style, medium, 19\" length
  • Warranty3 month
3 Month Warranty

Key Features

  • Multilayered insulated construction provides maximum thermal protection while maintaining flexibility and dexterity
  • 3 month warranty

More About this Item

Waterproof Gloves have a nylon exterior and a seamless waterproof lining—great for handling equipment or cryogenic materials in ultracold atmospheres. Gloves keep you dry and wick moisture away from your hands, keeping you comfortable for extended periods of time.
Note: Do not immerse gloves in liquid nitrogen.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat