This item is now discontinued. We recommend the following as suggested replacements: WW-09900-70

Crescent Technician Starter Tool Kit; 37 Interchangeable Handles/Blades, Case

Representative image only.
Crescent Mfr # TCS200ST – Item # WW-09900-72
Tool selection to get you on your feet
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Height (in)10.5
  • Width (in)13.5
  • Depth (in)2.375
  • Height (cm)26.67
  • Width (cm)34.29
  • Depth (cm)6.03
  • DescriptionTechnician Starter Tool Kit; 37 Interchangeable Handles/Blades, Case
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

This starter kit features 10 hand tools and 27 interchangeable screwdriver/nutdriver blades and handles. Carrying case is made from rugged Cordura® with a zipper and soft leather-wrapped handles. Three outside pockets provide storage space for easy accessible tools.
What’s included: one carrying case, one straight handle, one tee handle, nine hex socket screw blades, one reamer, one extension, three Philips® screw blades, four slotted screw blades, seven hex nutdriver blades, one curved nose seizer, one adjustable wrench, one long nose pliers, one utility pliers, two diagonal pliers, one needle nose pliers, one electronic snips, one wire stripper/cutter, and one electrician’s knife.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat