Technical Associates LAM-10+P-15 Portable AC/DC Radiation Monitor with Pancake Probe

Representative image only.
Technical Associates Mfr # LAM-10+P-15 – Item # WW-86551-20
Versatile, easy-to-use monitors can be used in both laboratory and field applications
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Range0.02 to 200 mR/hr; 0.1 to 10,000 cps
  • DetectorGeiger-Müller (GM) tube, 2\" dia \"pancake\"
  • FunctionAdjustable sensitivity, audible/visible alarms
  • DisplayMultirange analog bar graph
  • Output0 to 1 VDC full-scale
  • SensorPancake probe
  • Window1-3/4\" (4.4 cm) dia
  • Window Density1.5 mg/cm²
  • Depth (in)4
  • Width (in)9
  • Height (in)5 1/2
  • DescriptionPortable AC/DC Radiation Monitor with Pancake Probe
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

Rugged monitors are constructed with a NEMA-4X polycarbonate case that is corrosion resistant and splash-proof to withstand the rigors of every day use. Large, analog bar graph display is readable at a glance without complicated programming or electronics — just power up and go. Monitors operate on battery or AC power source for portable or stationary use. Model 86551-20 features a 2'' pancake probe to read alpha, beta, and gamma radiation — ideal for clothing, benchtop, or hand surface readings. Model 86551-22 features a 3'' scintillation probe to read gamma and X-ray radiation — suitable for entryway or area monitoring.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat