Cole-Parmer IC-300-20HPC High-Temperature, High-Stability Digital Immersion Circulator; 120 VAC

Representative image only.
Cole-Parmer Item # WW-16101-87
Accurately control liquid bath temperature from -40 to 250°C
  • Precise PID temperature control with temperature stability of ±0.005°C
  • Bidirectional RS-232 interface
  • Runs on 120 VAC power
  • 3 year warranty
  • Previous part number FTU20HPC

PRODUCT OPTIONS

₹346,000.00INR / Each

₹45,200.00 - ₹52,000.00INR / Each

for an additional
₹45,200.00INR / Each
for an additional
₹52,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeHigh-Temperature Immersion Circulator
  • Max Temperature (° C)250
  • Min Temperature (° C)Ambient to -40
  • Temperature Stability (° C)±0.005°C
  • Pump TypeForce
  • Max Flow Rate (L/min)10
  • Max Pump Pressure (PSI)0.21
  • Max Pump Pressure (mbar)145
  • Low-Level CutoffYes
  • Width (in)9 5/16
  • Height (in)4 7/8
  • Depth (in)10 1/4
  • Power (VAC)120
  • Power (Hz)50/60
  • DescriptionHigh-Temperature, High-Stability Digital Immersion Circulator; 120 VAC, 50/60 Hz
  • Warranty3 Years
3 Year Warranty

Includes

Clamp kit, o-ring for thermometer, CD, interface cable, and a 7-1/2 ft power cord with three-prong plug.

Key Features

  • Precise PID temperature control with temperature stability of ±0.005°C
  • Bidirectional RS-232 interface
  • Runs on 120 VAC power
  • 3 year warranty
  • Previous part number FTU20HPC

More About this Item

This versatile immersion circulator can be used in several ways. Use as a stand-alone water bath temperature controller or a pump for recirculating chilled liquid from an external chiller. Immersion circulator accurately heats up to 250°C and safely controls the temperature of liquid in the bath while maintaining excellent temperature stability. A bidirectional RS-232 interface lets you control bath remotely and download data to a computer for further analysis.

Precise PID temperature control, a bright digital LED display, overtemperature indicator light, pressure pump, and low-liquid level cutoff make the curculator easy and safe to use. Reach below ambient temperatures by using the cooling coil 12122-87 connected to an optional external chiller.

Please Note: Effective June 2022, the Techne High-Temperature Digital Immersion Circulator Model number FTU20HPC has now been rebranded Cole-Parmer under Model number IC-300-20HPC. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat