Cole-Parmer IC-300-20DDC Advanced Digital Immersion Circulator, 5-Point Calibration (25 to 200°C); 230 V, 50/60 Hz

Representative image only.
Cole-Parmer Item # WW-16112-52
Accurately control liquid bath temperature from -40 to 250°C
  • Precise PID temperature control with temperature stability of ±0.005°C
  • Bidirectional RS-232 interface
  • Calibration points (°C): 25.0, 50.0, 100.0, 150.0, 200.0
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeHigh-Powered Immersion Circulator
  • Max Temperature (° C)200
  • Min Temperature (° C)Ambient to -40
  • Temperature Stability (° C)±0.005°C
  • Pump TypeForce
  • Max Flow Rate (L/min)10
  • Max Pump Pressure (PSI)0.21
  • Max Pump Pressure (mbar)145
  • Low-Level CutoffYes
  • Width (in)9 5/16
  • Height (in)4 7/8
  • Depth (in)10 1/4
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionAdvanced Digital Immersion Circulator, 5-point calibration (25 to 200C); 230 V, 50/60 Hz
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Precise PID temperature control with temperature stability of ±0.005°C
  • Bidirectional RS-232 interface
  • Calibration points (°C): 25.0, 50.0, 100.0, 150.0, 200.0
  • 3 year warranty

More About this Item

This versatile immersion circulator can be used in several ways. Use as a stand-alone water bath temperature controller or a pump for recirculating chilled liquid from an external chiller. Immersion circulator accurately heats up to 250°C and safely controls the temperature of liquid in the bath while maintaining excellent temperature stability. A bidirectional RS-232 interface lets you control bath remotely and download data to a computer for further analysis.

Precise PID temperature control, a bright digital LED display, overtemperature indicator light, pressure pump, and low-liquid level cutoff make the curculator easy and safe to use. Reach below ambient temperatures by using the cooling coil 12122-87 connected to an optional external chiller.

Please Note: Effective June 2022, the Techne Digital Immersion Circulator Model number FTU20DDC1 has now been rebranded Cole-Parmer under Model number IC-300-20DDC. All the same great features and specifications, just with a new and improved look.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat