Cole-Parmer HCB-200-425FR Portable/Field Dry Block Calibrator, 425°C (797°F); 230 VAC

Representative image only.
Cole-Parmer Item # WW-16102-28
Fast heat up and cool down
  • Safe and convenient calibration of wide range of thermal sensors
  • Temperature range from 45°C below ambient up to 650°C
  • Digital control provides temperature uniformity and stability
  • Easily manage all calibration functions with RS-232 interface
  • 3 year warranty

PRODUCT OPTIONS

₹506,000.00INR / Each

₹92,300.00 - ₹99,000.00INR / Each

for an additional
₹92,300.00INR / Each
for an additional
₹99,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)797
  • Temperature Resolution (° F)0.01°C or 0.1°F
  • Temperature Accuracy±0.54°F (±0.3°C)
  • Heat-up Rate12 minutes from 68 to 752°F (20 to 400°C)
  • Cooling Rate21 minutes from 752 to 182°F (400 to 100°C)
  • Stabilization Time (min)10
  • Width (in)10 5/8
  • Height (in)10 1/16
  • Length (in)6 11/16
  • Width (cm)27
  • Height (cm)25.5
  • Length (cm)17
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionTecal 425F Portable/Field Dry Block Calibrator, 425°C; 230 VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Safe and convenient calibration of wide range of thermal sensors
  • Temperature range from 45°C below ambient up to 650°C
  • Digital control provides temperature uniformity and stability
  • Easily manage all calibration functions with RS-232 interface
  • 3 year warranty

More About this Item

These lightweight, portable dry block temperature calibrators are ideal for use in the field. They can be used with a wide range of inserts (not included) with different dimension wells to match numerous probe sizes. Safety features include an automatic cooling fan and overtemperature cutout which turns power off to the heaters if a fault develops or the unit exceeds maximum operating temperature. Temperature can be displayed in Celsius or Fahrenheit.

Please Note: Effective June 2022, the Techne Portable/Field Dry Block Calibrator Model number FDB425FR has now been rebranded Cole-Parmer under Model number HCB-200-425FR. All the same great features and specifications, just with a new and improved look.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat