Techne RB-12A Refrigerated Bath, 12 L, -35 to 100⁰C; 230 V, 50/60 Hz

Representative image only.
Cole-Parmer Item # WW-12212-02
Handles wide range of temperatures
  • Built-in refrigeration for efficient cooling
  • Robust stainless steel construction makes for easy cleaning

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)12
  • Max Temperature (° C)100
  • Min Temperature (° C)-35
  • Cooling Capacity At -10° C (watts)230
  • Cooling Capacity At 0° C (watts)240
  • Cooling Capacity At 20° C (watts)240
  • Width (in)14 9/16
  • Length (in)16 15/16
  • Height (in)24
  • Width (cm)36.98
  • Length (cm)43.02
  • Height (cm)60.96
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionRefrigerated Bath, 12 L, -35 to 100⁰C; 230 V, 50/60 Hz

Key Features

  • Built-in refrigeration for efficient cooling
  • Robust stainless steel construction makes for easy cleaning

More About this Item

These baths, when paired with Techne immersion circulators (sold separately), offer a complete refrigerated circulating system for open or closed applications with a temperature range from -35°C to 150°C. The baths, designed to cool liquids to temperatures around ambient and below by extracting heat continuously, are air cooled, pulling air in through the front and expelling it in the rear. An indicator on the front power switch lights up when the bath is running.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat