Cole-Parmer BS-200-4-1000 Biological Stirrer, 4-Position, Large; 120/230 VAC

Representative image only.
Cole-Parmer Item # WW-21837-02
Gentle stirring action promotes high cell yields
  • Soft start/stop avoids excessive turbulence in the culture media
  • Interval stirring is ideal for extremely fragile cells
  • Holds up to four 1 L culture flasks
  • 3 year warranty
  • Previous part number FMCS104L

PRODUCT OPTIONS

₹412,000.00INR / Each
OFTEN BOUGHT WITH…

SPECS & DESCRIPTION

Specifications & Description

  • Low Speed (rpm)0
  • High Speed (rpm)80
  • No. Of Stirring Positions4
  • Max Stirring Volume (Liters)1
  • Length (in)15 1/2
  • Width (in)19 1/2
  • Height (in)3 1/2
  • Length (cm)39.5
  • Width (cm)49.5
  • Height (cm)9
  • Max Operating Temperature (° F)104
  • Max Operating Temperature (° C)40
  • TimerYes
  • Timer rangeVariable on time: 6 seconds to 5 minutes; Variable off time: 2 minutes to 2 hours
  • Power (VAC)120 / 230
  • Power (Hz)50/60
  • DescriptionBiological Stirrer, 4-Position, Large; 120/230 VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Soft start/stop avoids excessive turbulence in the culture media
  • Interval stirring is ideal for extremely fragile cells
  • Holds up to four 1 L culture flasks
  • 3 year warranty
  • Previous part number FMCS104L

More About this Item

The cell culture stirring system incorporates everything you need to achieve high cell yields for your application. The soft start/stop feature provides slow acceleration and deceleration of the stirrer, avoiding excessive turbulence in the culture media and eliminating cell damage. Use the interval stirring mode during the attachment phase to further reduce agitation of the media or when culturing particularly fragile cells. The stirrers create virtually no heat making them suitable for use in both incubators and cold rooms.

Use the biological stirrer with Cole-Parmer® Essentials spinner flask assemblies—order separately. The culture flasks with a unique base design and the bulb-ended stirrer ensure that the cells are lifted into suspension at the lowest possible speeds promoting high cell yields.

Please Note: Effective June 2022, the Techne Biological Stirrer Model number FMCS104L has now been rebranded Cole-Parmer under Model number BS-200-4-1000. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat