Cole-Parmer FSB-200-I-12L Industrial Fluidized Sand Bath, 12 L

Representative image only.
Cole-Parmer Item # WW-01184-20
Safe, efficient, and cost-effective cleaning of tooling, components, and parts
  • Removes plastics, paints, epoxy, rubber, adhesives, grease, lubricants, and oils
  • No tool damage or abrasion in cleaning
  • Fast cleaning minimizes production equipment down-time
  • Dry, inert, nontoxic aluminum oxide is a safer alternative than dangerous chemicals or solvents
  • Requires two bags of 100 lb brown sand 01184-61
  • Bath reservoir measures 30" deep x 10" dia (76.2 x 25.5 cm); when using sample basket: 26" deep x 8-3/8" dia (66 x 21.3 cm)
  • 3 year warranty
  • Previous part number FIFB52D

PRODUCT OPTIONS

Call For Price
Optional Accessories for Industrial Fluidized Sand Bath

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeSand Bath
  • Reservoir Capacity (L)12
  • Max Temperature (° C)600
  • Min Temperature (° C)50
  • Temperature Stability (° C)±1.0°C at 450°C (18\"/46 cm immersion depth with lid after 2 hrs at set point)
  • Width (in)24
  • Height (in)41
  • Depth (in)21
  • Width (cm)60.9
  • Height (cm)104.1
  • Depth (cm)53.3
  • Working Area Depth (in)30
  • Immersion Depth (in)26
  • Heater Wattage (watts)6000
  • Temperature ControlPID
  • Temperature SettingDigital
  • Temperature SensorType K Thermocouple
  • Power (VAC)230
  • Power (Hz)50/60
3 Year WarrantyConformite Europeenne

Key Features

  • Removes plastics, paints, epoxy, rubber, adhesives, grease, lubricants, and oils
  • No tool damage or abrasion in cleaning
  • Fast cleaning minimizes production equipment down-time
  • Dry, inert, nontoxic aluminum oxide is a safer alternative than dangerous chemicals or solvents
  • Requires two bags of 100 lb brown sand 01184-61
  • Bath reservoir measures 30" deep x 10" dia (76.2 x 25.5 cm); when using sample basket: 26" deep x 8-3/8" dia (66 x 21.3 cm)
  • 3 year warranty
  • Previous part number FIFB52D

More About this Item

Industrial sand baths are specifically designed to clean machinery tools and parts by "burning off" any plastic residues. Baths are effective at removing polymers such as PVC, PET, PTFE, PE, PP, PC nylon, and PEEK without abrasion to the tool or mold. Nonflammable, nonexplosive, and nontonxic aluminum oxide is used with fluidizing gas to reach temperatures up to 600°C (1112°F). Digital PID temperature controller and a type K thermocouple help maintain great temperature stability.

All baths require a dry air supply or an inert gas such as nitrogen and argon. Each unit comes with a front panel flowmeter to adjust airflow with settings for optimal flow per temperature. Baskets are available for cleaning small parts.

Note: When cleaning parts, baths should be operated in a hood or a well-ventilated area. Extraction collar and fans are available to ensure proper removal of fumes.

Please Note: Effective June 2022, the Techne Industrial Fluidized Sand Bath Model number FIFB52D has now been rebranded Cole-Parmer under Model number FSB-200-I-12L. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat