This item is now discontinued. We recommend the following as suggested replacements: WW-01184-10

Techne IFB-101 Industrial Fluidized Sand Bath, manual air control, 380 V (3 PH)

Representative image only.
Techne Item # WW-01184-11
Safe, efficient, and cost-effective cleaning of tooling, components, and parts
  • Removes plastics, paints, epoxy, rubber, adhesives, grease, lubricants, and oils
  • No tool damage or abrasion in cleaning
  • Fast cleaning minimizes production equipment down-time
  • Dry, inert, nontoxic aluminum oxide is a safer alternative than dangerous chemicals or solvents
  • Requires one bag of 100lbs of brown sand 01184-61
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeSand Bath
  • Reservoir Capacity (L)9
  • Max Temperature (° C)600
  • Min Temperature (° C)50
  • Temperature Stability (° C)±5.0⁰C at 450⁰C
  • Width (in)31 5/16
  • Height (in)36
  • Width (cm)79.5
  • Height (cm)91.5
  • Working Area Length (in)24 5/8
  • Bath Opening Width (in)12 1/4
  • Immersion Depth (in)13 3/4
  • Temperature SensorType K
  • Compressor Horse Power (hp)1
  • Power (VAC)380
  • Power (Hz)50/60
  • DescriptionIndustrial Fluidized Sand Bath, manual air control, 380 V (3 PH)
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Removes plastics, paints, epoxy, rubber, adhesives, grease, lubricants, and oils
  • No tool damage or abrasion in cleaning
  • Fast cleaning minimizes production equipment down-time
  • Dry, inert, nontoxic aluminum oxide is a safer alternative than dangerous chemicals or solvents
  • Requires one bag of 100lbs of brown sand 01184-61
  • 3 year warranty

More About this Item

Industrial sand baths are specifically designed to clean machinery tools and parts by "burning off" any plastic residues. Baths are effective at removing polymers such as PVC, PET, PTFE, PE, PP, PC nylon, and PEEK without abrasion to the tool or mold. Nonflammable, nonexplosive, and nontonxic aluminum oxide is used with fluidizing gas to reach temperatures up to 600°C (1112°F). Digital PID temperature controller and a type K thermocouple help maintain great temperature stability.

All baths require a dry air supply or an inert gas such as nitrogen and argon. Each unit comes with a front panel flowmeter to adjust airflow with settings for optimal flow per temperature. Baskets are available for cleaning small parts.

Note: When cleaning parts, baths should be operated in a hood or a well-ventilated area. Extraction collar and fans are available to ensure proper removal of fumes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat