Cole-Parmer HI-200-120 Hybridization Incubator, 80°C; 120 VAC

Representative image only.
Cole-Parmer Item # WW-39455-07
Use and recover volumes as low as 5 mL, ensuring preservation of precious samples
  • Rotational speed from 0 to 20 rpm and rocking speed up to 60 opm
  • Radioactive-safe protective casing and nondrip tube design minimize risk to user
  • Stack up to three incubators
  • Heats up to 80°C
  • Holds up to 16 mini or four large tubes
  • 120 VAC operation
  • 3 year warranty

PRODUCT OPTIONS

₹655,000.00INR / Each
Optional Accessories for your hybridization incubators

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)80
  • Temperature Accuracy±0.3°C
  • Temperature UniformityChamber: ±1.5°C; Tube: ±0.5≤C
  • Temperature Resolution0.1°C
  • Temperature StabilityChamber: 1.0°C; Tube: ±0.1°C
  • Overall Depth (in)15
  • Overall Depth (cm)38.3
  • Overall Height (in)15
  • Overall Height (cm)43.2
  • Overall Width (in)14
  • Overall Width (cm)35.5
  • Power (VAC)120
  • Power (watts)750
  • Display TypeLED
  • Min Shaker Speed (rpm)0
  • Max Shaker Speed (rpm)20
  • DescriptionHybridization Incubator, 80°C; 120 VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

Drip tray, tube of silicon grease, and power cable.

Key Features

  • Rotational speed from 0 to 20 rpm and rocking speed up to 60 opm
  • Radioactive-safe protective casing and nondrip tube design minimize risk to user
  • Stack up to three incubators
  • Heats up to 80°C
  • Holds up to 16 mini or four large tubes
  • 120 VAC operation
  • 3 year warranty

More About this Item

With excellent stability of ±0.1°C within the tubes, these hybridization incubators are great for nucleic hybridization applications such as Northern, Southern, and Western blots.

Each incubator features two shakers—rotisserie shaker with rotational speed from 0 to 20 rpm and platform shaker with rocking speed up to 60 oscillation/minute. A removable drip tray provides for easy cleaning. Adjustable feet make leveling on uneven surfaces quick and easy.

Please Note: Effective March 2022, the Stuart Hybrigene Incubator Model number HB-3D has now been rebranded Cole-Parmer under Model number of HI-200 and Sku 39455-06. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat