Techne Gradient Thermal Cycler, 96 x 0.2 mL

Representative image only.
Techne Item # WW-93945-19
Choose from a reliable and robust selection of thermal cycling options based on your needs
  • Colorful touch screen allows for quick set up and easy programming with intuitive software
  • Uses the Peltier effect—a chosen method for the most trusted thermal cyclers on the market
  • Heated lid prevents condensation in your samples
  • Easily upgrade your unit to gradient cycling, now or later
  • 96-well gradient thermal cycler
  • 4 year warranty

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)39.2
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Min Temperature (° C)4
  • Temperature Accuracy±0.2°C at 50°C
  • Max Gradient (° C)30
  • Min Gradient (° C)1
  • Ramp Rateup to 3.4°C/sec
  • Max Heating Rateup to 3.4°C/sec
  • Heated Lid Temperature100 to 115°C or off
  • Heated Lid PressureAdjustable, dependent on consumables
  • Additional Interchangeable Blocks60 x 0.5 mL tubes; 384-well plates
  • Block Uniformity±0.3°C at 50°C
  • Block Description96 x 0.2 mL tubes
  • Memory1000, or unlimited via USB
  • Display5.7\" color touch screen with graphical display
  • OutputUSB port
  • Auto Restart On Power FailureYes
  • Length (in)16 1/2
  • Height (in)9 3/8
  • Width (in)9 3/8
  • Length (cm)41.91
  • Height (cm)23.8125
  • Width (cm)23.8125
  • Power (VAC)100 to 230
  • Power (Hz)50/60
  • DescriptionGradient Thermal Cycler, 96 x 0.2 mL
  • Warranty4 year
Four year warranty

Key Features

  • Colorful touch screen allows for quick set up and easy programming with intuitive software
  • Uses the Peltier effect—a chosen method for the most trusted thermal cyclers on the market
  • Heated lid prevents condensation in your samples
  • Easily upgrade your unit to gradient cycling, now or later
  • 96-well gradient thermal cycler
  • 4 year warranty

More About this Item

These high-performance thermal cyclers provide robust and reliable operation that is user friendly and easy on the pocketbook. Intuitive programming feature allows you to easily set up to 1000 programs (unlimited with USB) with password protection to minimize inadvertent changes in settings. Use the color touch screen to create even the most complex programs.

Heated lid has an adjustable temperature range of 100 to 115°C to prevent condensation in your samples. All units have the ability to transfer programs via the USB port between instruments or to your PC. An industry-leading 4-year warranty ensures years of reliable results.

Prime G Thermal Cyclers offer all the features of the Prime Base units plus a thermal gradient which can be applied across a temperature range of 30 to 80°C with a maximum gradient of 30°C. Built-in gradient calculator function displays the temperature for each of the eight columns, ensuring easy replication of thermal conditions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat