Techne FC-200 Flow Cooler, -20⁰C; 120 VAC

Representative image only.
Techne Item # WW-16112-44
Designed for use when temperatures down to -35°C are required
  • Compact refrigeration units with a 200 mL internal capacity
  • Designed for use with Techne liquid baths
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Compatible WithTechne Calibration Baths
  • Power (VAC)120
  • DescriptionFlow Cooler, -20⁰C; 120 VAC
  • Warranty3 Years
3 Year Warranty

Key Features

  • Compact refrigeration units with a 200 mL internal capacity
  • Designed for use with Techne liquid baths
  • 3 year warranty

More About this Item

The Techne® Flow Coolers work in conjunction with a Techne or Cole-Parmer® IC-300 series immersion circulator. The bath liquid flows through the unit which continually extracts heat from the bath fluid by means of the heat exchanger which is built into the unit.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat