Temperature Stability (° C)±0.2⁰C at 50⁰C short term, ±0.3⁰C at 600⁰C short term; ±0.5⁰C at 50⁰C long term, ±0.5⁰C at 600⁰C long term
Width (in)20 5/16
Length (in)30 5/16
Height (in)23 5/8
Width (cm)51.5
Length (cm)77
Height (cm)60
Bath Opening Width (in)6 1/2
Bath Opening Length (in)15 3/16
Power (VAC)230
Power (Hz)50/60
Key Features
More efficient and cost effective than ovens and salt baths
Nonabrasive to any devices or parts put into the bath
Digital display clearly indicates set point value and actual bath temperature
Ideal for calibrating and testing irregularly shaped temperature sensors
Complete with built-in dust extraction and collection system
Automatic fluidizing air control
Control temperature remotely using an RS-232 interface
Requires 50 lbs white sand (01184-73)
3 year warranty
Previous part number F949J
More About this Item
These precision fluidized sand baths provide critical temperature calibrations and heat treatment processing. The units are suitable for many applications including thermal testing of sensitive components such as semiconductoer devices, wire products, and delicate transducers. They can also be used as a constant temperature environment for chemical reactions. Due to their exceptional temperature uniformity and fast temperature immersions, processing time is between two to three minutes per item for immersion in the bath, followed by quenching in cold fluid.
Order white sand 01184-73 to use with the fluidized baths. Because the fluidized bed is a fine dry powder, it does not have surface tension effects of liquid baths, and does not wet any objects immersed in it. The basic electrical insulating property of the aluminum oxide used in the baths is not affected by fluidization, making it possible to conduct electrical measurements on immersed objects such as assembled printed circuit boards. Select from manually controlled fluidizing air control or automatic fluidizing air control model with RS-232 interface.
Please Note: Effective June 2022, the Techne Precision Fluidized Sand Bath Model number F949J has now been rebranded Cole-Parmer under Model number FSB-200-P-AC. All the same great features and specifications, just with a new and improved look.
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.