Cole-Parmer FSB-200-P Precision Fluidized Sand Bath; 230 V, 50/60 Hz

Representative image only.
Cole-Parmer Item # WW-12184-03
Safe and clean alternative to conventional liquid systems and salt baths
  • More efficient and cost effective than ovens and salt baths
  • Nonabrasive to any devices or parts put into the bath
  • Digital display clearly indicates set point value and actual bath temperature
  • Ideal for calibrating and testing irregularly shaped temperature sensors
  • Complete with built-in dust extraction and collection system
  • Manual fluidizing air control
  • Requires 50 lbs of white sand (01184-73)
  • 3 year warranty
  • Previous part number F949D

PRODUCT OPTIONS

Call For Price
Optional Accessories for Precision Fluidized Sand Bath

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeFluidized Sand
  • Max Temperature (° C)700
  • Min Temperature (° C)50
  • Temperature Stability (° C)±0.2⁰C at 50⁰C short term, ±0.3⁰C at 600⁰C short term; ±0.5⁰C at 50⁰C long term, ±0.5⁰C at 600⁰C long term
  • Width (in)20 5/16
  • Length (in)30 5/16
  • Height (in)23 5/8
  • Width (cm)51.5
  • Length (cm)77
  • Height (cm)60
  • Bath Opening Width (in)6 1/2
  • Bath Opening Length (in)15 3/16
  • Power (VAC)230
  • Power (Hz)50/60
3 Year WarrantyConformite Europeenne

Key Features

  • More efficient and cost effective than ovens and salt baths
  • Nonabrasive to any devices or parts put into the bath
  • Digital display clearly indicates set point value and actual bath temperature
  • Ideal for calibrating and testing irregularly shaped temperature sensors
  • Complete with built-in dust extraction and collection system
  • Manual fluidizing air control
  • Requires 50 lbs of white sand (01184-73)
  • 3 year warranty
  • Previous part number F949D

More About this Item

These precision fluidized sand baths provide critical temperature calibrations and heat treatment processing. The units are suitable for many applications including thermal testing of sensitive components such as semiconductoer devices, wire products, and delicate transducers. They can also be used as a constant temperature environment for chemical reactions. Due to their exceptional temperature uniformity and fast temperature immersions, processing time is between two to three minutes per item for immersion in the bath, followed by quenching in cold fluid.

Order white sand 01184-73 to use with the fluidized baths. Because the fluidized bed is a fine dry powder, it does not have surface tension effects of liquid baths, and does not wet any objects immersed in it. The basic electrical insulating property of the aluminum oxide used in the baths is not affected by fluidization, making it possible to conduct electrical measurements on immersed objects such as assembled printed circuit boards. Select from manually controlled fluidizing air control or automatic fluidizing air control model with RS-232 interface.

Please Note: Effective June 2022, the Techne Precision Fluidized Sand Bath Model number F949D has now been rebranded Cole-Parmer under Model number FSB-200-P. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat