Cole-Parmer HCB-300-400P Portable Dry Block Calibrator; 120VAC

Representative image only.
Cole-Parmer Item # WW-16101-97
Fast heat up and cool down
  • Built rugged for portable field use
  • Ten available insert formats
  • Temperature sensor burnout protection
  • Lightweight, only 9 lbs
  • 3 year warranty

PRODUCT OPTIONS

₹382,000.00INR / Each

₹37,900.00 - ₹45,900.00INR / Each

for an additional
₹37,900.00INR / Each
for an additional
₹45,900.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Often bought with...
Cole-Parmer® Dry Well Inserts
22,500.00 - ₹67,300.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)806
  • Temperature Resolution (° F)0.1°
  • Temperature Accuracy±0.3°C at 200°C, ±0.5°C at 400°C
  • Cooling Rate400 to 100°C, 21 min
  • Stabilization Time (min)15
  • Width (in)8
  • Height (in)8
  • Length (in)8 3/4
  • Power (VAC)120
  • DescriptionPortable Dry Block Calibrator, 120VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Built rugged for portable field use
  • Ten available insert formats
  • Temperature sensor burnout protection
  • Lightweight, only 9 lbs
  • 3 year warranty

More About this Item

These low cost, protable dry block calibrators feature a wide temperature range with an independent over temperature cutout, and offer a maximum temperature of 430°C (806°F).

Please Note: Effective June 2022, the Techne Portable Dry Block Calibrator Model number FDBU400P has now been rebranded Cole-Parmer under Model number HCB-300-400P. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat