Taylor 98564012 Superbrite Led Bath Scale – 350lbs

Representative image only.
Taylor Mfr # 98564012 – Item # WW-11010-01
SuperBrite LED display, which is twice as bright as standard LED displays
  • Capacity is 330 lb / 150 kg
  • Auto off
  • LED display
  • Chrome accent
  • Instant on
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)160000
  • Capacity (kg)160
  • Capacity (lbs)350
  • Readability (g)0.0001
  • Weighing Unitslb
  • Calibration TypeExternal
  • Height (in)13 3/4
  • Width (in)14
  • Depth (in)2 1/2
  • DescriptionSuperbrite Led Bath Scale – 350lbs
  • Warranty1 Year
1 Year Warranty

Key Features

  • Capacity is 330 lb / 150 kg
  • Auto off
  • LED display
  • Chrome accent
  • Instant on
  • 1 year warranty

More About this Item

The Taylor 9853 digital bath scale features the SuperBrite LED display, which is twice as bright as standard LED displays. The white platform is accented with chrome bezel. TOther fetures include instant on, auto zero, auto off and a low battery indicator.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat