Taylor 3522 TruTemp Series Candy/Deep Fry Analog Dial Thermometer with 9" Stem

Representative image only.
Taylor Mfr # 3522 – Item # WW-90001-35
Use this thermometer to ensure a consistent final product every time!
  • Adjust immersion depth with the included clip
  • Easy-to-read 1.75"
  • Temperature range of 50 to 550°F (50 to 285°C)
  • Common deep fry temperatures printed on dial
  • Adjustable temperature indicator with red pointer
  • Stainless steel 9" stem with adjustable pan clip
  • NSF listed
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)50
  • Max Temperature (° F)550
  • Min Temperature (° C)10
  • Max Temperature (° C)285
  • Accuracy2%
  • Stem Length (in)9
  • DescriptionCandy / Deep Fry Analog Dial Thermometer with 9\" Stem
  • Warranty1 year
1 Year Warranty

Key Features

  • Adjust immersion depth with the included clip
  • Easy-to-read 1.75"
  • Temperature range of 50 to 550°F (50 to 285°C)
  • Common deep fry temperatures printed on dial
  • Adjustable temperature indicator with red pointer
  • Stainless steel 9" stem with adjustable pan clip
  • NSF listed
  • 1 year warranty

More About this Item

An essential addition to commercial kitchens, this thermometer allows you to easily check the temperatures of delicate candy mixes or fryer oils so your final food products come out just right.

Featuring a 9" stainless steel stem and a pan clip, this thermometer can be easily attached to whatever pan you're cooking in to keep your hands free while you monitor temperatures of liquid candy or frying oil.

This thermometer's 1 3/4" easy-to-read dial has a red pointer and black gradient markings for precise temperature readouts from 50 to 550 degrees Fahrenheit, or 10-285 degrees Celsius. Plus, it can be easily recalibrated to ensure proper temperature readings every time!

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat