Target Screw-Top Autosampler Vials, Clear w/o Caps, 2.0 mL; 100/Pk

Representative image only.
Target Mfr # C4010-1 – Item # WW-98813-00
Threaded vials offer a secure closure
  • Manufactured from clear, Type 1 Class A glass and a 10-425 thread finish

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypeScrew-Thread
  • Height (in)1 17/64
  • Height (mm)32
  • DescriptionScrew-Top Autosampler Vials, Clear w/o Caps, 2.0 mL; 100/Pk

Key Features

  • Manufactured from clear, Type 1 Class A glass and a 10-425 thread finish

More About this Item

These glass screw thread vials are designed specifically for autosamplers that require vials to hang from trays or supports. The wide neck of the vial, and the wider cap profile ensure that vials hang securely.

Vials with write-on patches have graduations at 0.5, 1.0, and 1.5 mL. Caps have a 10-425 thread finish.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat