Thermo Scientific SureSTART™ Limited-Volume Insert, Glass, Level 3, Conical with PE Polyspring, 0.3 mL; 100/PK

Representative image only.
Thermo Scientific Mfr # 6PME03C1SP – Item # WW-98816-00
Eliminate dead volume in vials with these inserts
  • Ideal for small-volume sample handling
  • Certified level 3 vial inserts are ideal for MS systems and other high-resolution accurate mass instruments

₹23,900.00INR / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Tube MaterialGlass
  • Tube Bottom ShapeConical with PE Polyspring
  • Tube ColorClear
  • Height (in)1 11/64
  • Outside Diameter (in)15/64
  • Height (mm)30
  • Outside Diameter (mm)6
  • Level3
  • DescriptionLimited-Volume Insert, Glass, Level 3, Conical with PE Polyspring, 0.3 mL; 100/PK

Key Features

  • Ideal for small-volume sample handling
  • Certified level 3 vial inserts are ideal for MS systems and other high-resolution accurate mass instruments

More About this Item

Use Thermo Scientific™ SureSTART™ Performance Level 3 Inserts with 2 mL vials when analyzing <2 mL samples to maximize the injection volume. These glass inserts have a small total volume capacity of <400 µL, with a minimum residual volume of 2 µL. When placed and sealed inside a 2 mL vial, microsamples can be used in conventional autosampler trays. These inserts are Performance Level 3, which means they are designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses. They are Specification Certified to ensure physical dimensions and meet all requirements of US, EU, JPN Pharmacopeia.

Polyspring feature keeps inserts properly aligned and absorbs any shock or pressure from needles striking the insert bottom—eliminating disruptive and expensive needle damage.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat