Thermo Scientific SureSTART™ AVCS™ Certified Screw Top Vial and Cap Kit, Level 2, Short Thread, Clear Glass, Red Silicone/Ivory PTFE Septa, 2 mL; 100/PK

Representative image only.
Thermo Scientific Mfr # 6AK80W – Item # WW-98810-90
Vial kits combine vials and caps with septa for your convenience
  • Certified level 2 vials are ideal for high-throughput analysis
  • 2-mL size is ideal for chromatography applications
  • Marking spot with graduations at 0.5, 1.0, and 1.5-mL
  • Constructed of clear glass—ideal for easy sample viewing

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypeScrew-Thread
  • Cap Diameter (mm)9
  • Cap MaterialPolypropylene
  • Cap colorBlue
  • ThreadExternal
  • Septum TypeRed Silicone/Ivory PTFE
  • Height (in)1 17/64
  • Outside Diameter (in)15/32
  • Height (mm)32
  • Outside Diameter (mm)12
  • Level2
  • Special FeaturesMarking Spot
  • DescriptionAVCS™ Certified Screw Top Vial and Cap Kit, Level 2, Short Thread, Clear Glass, Red Silicone/Ivory PTFE Septa, 2 mL; 100/PK

Includes

100 vials and caps with septa.

Key Features

  • Certified level 2 vials are ideal for high-throughput analysis
  • 2-mL size is ideal for chromatography applications
  • Marking spot with graduations at 0.5, 1.0, and 1.5-mL
  • Constructed of clear glass—ideal for easy sample viewing

More About this Item

Ensure that your environmental analyses meet government regulations with the Level 2 Thermo Scientific™ SureSTART™ certified short thread screw vials and caps. These convenience kits contain 2 mL glass screw vials and blue, open-top, polypropylene caps with a silicone/PTFE septa. AVCS™ screw caps incorporate Advanced Vial Closure System technology to ensure optimal seal compression when closing a vial.

Level 2 products have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat