Thermo Scientific SureSTART™ AVCS™ Autosampler Screw Top Vial, Level 3, Short Thread, Clear Glass, 2 mL; 100/PK

Representative image only.
Thermo Scientific Mfr # 6PSV9-1P – Item # WW-98810-01
Certified performance vials are quality tested to deliver the reproducibility you need
  • 2-mL size is ideal for chromatography applications
  • Decrease your risk of failed analysis and sample reruns
  • 100% traceable through the manufacturing process
  • Constructed of clear glass—ideal for easy sample viewing

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypeScrew-Thread (sold separately)
  • ThreadExternal
  • Height (in)1 17/64
  • Outside Diameter (in)15/32
  • Height (mm)32
  • Outside Diameter (mm)12
  • Level3
  • Special FeaturesMarking Spot
  • DescriptionAVCS™ Autosampler Screw Top Vial, Level 3, Short Thread, Clear Glass, 2 mL; 100/PK

Key Features

  • 2-mL size is ideal for chromatography applications
  • Decrease your risk of failed analysis and sample reruns
  • 100% traceable through the manufacturing process
  • Constructed of clear glass—ideal for easy sample viewing

More About this Item

Meet your certification and documentation needs with the Thermo Scientific™ SureSTART™ specification certified autosampler vials. The unique threaded crown design of these glass vials ensures a secure seal with just a half-turn of the cap (caps sold separately). Precision formed neck and crimp cap profile are compatible with robotic arm autosampler trays. Vials with write-on patches have graduations at 0.5, 1.0, and 1.5 mL.

Choose from Level 2 or 3 compliance. Level 2 products have very low metal contents, extractables, and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. Level 3 products are packed in clean rooms to protect against environmental factors. They contain the lowest levels of metals, extractables, and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat