Talboys 980531 Advanced Digital Rocking Shaker, 1 to 50 rpm, 230 VAC

Representative image only.
Talboys Mfr # 980531 – Item # WW-51800-13
Electronic tilt adjustment lets you easily adjust rocking angle –even while unit is operating
  • Maintenance-free, brushless DC motor is ideal for continuous-duty operation
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Shaking Angle0 to 15°
  • Min Speed (rpm)1
  • Max Speed (rpm)50
  • Platform Length (in)12.75
  • Platform Width (in)10
  • Platform Length (cm)32.4
  • Platform Width (cm)25.4
  • Width (in)17
  • Height (in)11
  • Depth (in)4
  • Width (cm)43.18
  • Height (cm)27.94
  • Depth (cm)10.16
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • TimerYes
  • Timer Range1 second to 160 hours
  • Power (VAC)230
  • Power (Hz)50/60 Hz
  • Power (amps)5
  • DescriptionAdvanced Digital Rocking Shaker, 1 to 50 rpm, 230 VAC
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Maintenance-free, brushless DC motor is ideal for continuous-duty operation
  • 2 year warranty

More About this Item

Shaker's low-profile design takes up little bench space and its cast-aluminum base offers durability and added stability. Precise speed control provides smooth, low-speed rocking motion down to 1 rpm. Touch-pad controls with easy-to-read, independent LED displays for speed/tilt angle and time allow you to view all settings at once.
Display provides repeatable and accurate results every time and is easily visible across lab benches. Timer displays elapsed time, user defined limits, and will shut off unit when time reaches zero. Display shows last settings, even after power has been turned off. Audible and visual signals activate when system detects an obstruction or overload of the tray.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat