Talboys 980173 Standard Orbital Shaker, 40 to 300 rpm, 120 VAC

Representative image only.
Talboys Mfr # 980173 – Item # WW-51800-01
Low-profile design easily fits into most fume hoods and incubators
  • Variable-speed microprocessor control provides consistent uniform shaking action
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Platform Length (in)11.75
  • Platform Width (in)8.75
  • Platform Length (cm)29.9
  • Platform Width (cm)22.2
  • Width (in)17
  • Height (in)11
  • Depth (in)4.25
  • Width (cm)43.18
  • Height (cm)27.94
  • Depth (cm)10.795
  • Max Operating Temperature (° F)104
  • Max Operating Temperature (° C)40
  • Power (VAC)120
  • Power (Hz)50/60 Hz
  • Power (amps)5
  • DescriptionStandard Orbital Shaker, 40 to 300 rpm, 120 VAC
  • Warranty2 year
Two year warranty

Key Features

  • Variable-speed microprocessor control provides consistent uniform shaking action
  • 2 year warranty

More About this Item

This shaker features a maintenance-free, brushless DC motor that provides reliable service and is great for continuous-duty operation. Spill-resistant design channels fluids away from internal components for protection from leaking liquids. A basic adjustment knob features 1 to 10 dial settings. Ramping feature slowly increases speed to desired set point to avoid splashing. Unit can be run in cold rooms, incubators, and CO2 environments from 32 to 104° F (0 to 40°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat