Swift Optical Compound Microscope with Tablet-Style Display and Camera, Plan objectives

Representative image only.
Swift Optical Mfr # M17T-BTW-P – Item # WW-48925-12
Includes everything you need to view and capture images
  • Edit images directly on the tablet touchscreen
  • View images comfortably on large, 8" display
  • Share images with others using built-in Wi-Fi

SPECS & DESCRIPTION

Specifications & Description

  • Magnification40x/100x/400x/1000x
  • Maximum Magnification1000x
  • Head ConfigurationBinocular
  • Resolution5 MP
  • ObjectivesPlan
  • Eyepiece Diameter (mm)20
  • Eyepiece Magnification10x
  • EyepiecesWidefield
  • Stage Dimensions142 x 140 mm
  • Illuminator(s)LED, 3 W, variable
  • OutputHDMI, SD Card
  • Cable(s)HDMI
  • Power (VAC)110 / 220
  • DescriptionCompound Microscope with Tablet-Style Display and Camera, Plan objectives
Canadian Standards Association

Key Features

  • Edit images directly on the tablet touchscreen
  • View images comfortably on large, 8" display
  • Share images with others using built-in Wi-Fi

More About this Item

These microscopes are an all-in-one image capture solution - built-in 8" (20.3 cm) LCD display allows you to view your specimen while the internal camera captures the image. Edit, measure, and annotate saved images directly on the touchscreen or on a computer with the included software. Display features an Android operating system and a micro-SD card slot for additional memory (4 GB SD card included). Wi-Fi signal connects to a computer for image download and sharing. Siedentopf binocular head allows for easy adjustability and the 20-mm eyepieces provide an increased field of view.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat