Sub-Micro Quartz Cuvette, 160 uL, 15 mm Window Height; Each

Representative image only.
Item # WW-83301-55
Fits most standard-sized (10 mm) cuvette sample holders
  • Constructed of durable quartz

PRODUCT OPTIONS

₹124,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Capacity (mL)0.16
  • Max Capacity (MicroL)160
  • MaterialQuartz
  • Top TypeCover
  • Top MaterialPTFE
  • Pathlength (mm)10
  • Beam Height Zd (mm)15
  • Height (in)1 3/4
  • Width (in)1/2
  • Depth (in)1/2
  • Height (mm)45
  • Width (mm)12.5
  • Depth (mm)12.5
  • DescriptionSub-Micro Quartz Cuvette, 160 uL, 15 mm Window Height; Each

Key Features

  • Constructed of durable quartz

More About this Item

Available for UV/Vis absorbance spectroscopy applications (two polished windows). Match the cuvette center height to your instrument's light beam height; see individual cuvette specifications to verify correct manufacturer beam height.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat