Cole-Parmer TR-200D-120 Stuart Variable Speed Tube Rotator, 120 VAC

Representative image only.
Cole-Parmer Item # WW-07650-17
Get complete mixing with both rocking and rolling movement
  • Fully adjustable mixing angle optimizes mixing for any sample
  • Integrated drip tray prevents workspace spills
  • Variety of tube holder discs allows customization for your application
  • Ideal for aerating cultures and keeping biological samples in suspension
  • Offers a variable speed of 2 to 40 rpm
  • Digital timer and speed display allow procedures to be accurately repeated for optimal results
  • Scale measures mixing angle for future reference or continuity
  • 3 year warranty
DON'T FORGET TO ORDER TUBE HOLDER DISCS

SPECS & DESCRIPTION

Specifications & Description

  • Shaking AngleAdjustable
  • Min Speed (rpm)2
  • Max Speed (rpm)40
  • Number of Tubes46
  • Width (in)7.875
  • Height (in)9.0625
  • Depth (in)10.635
  • Width (cm)20
  • Height (cm)23
  • Depth (cm)27
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionTube Rotator, 120 VAC
  • Warranty3 Years
3 Year Warranty

Key Features

  • Fully adjustable mixing angle optimizes mixing for any sample
  • Integrated drip tray prevents workspace spills
  • Variety of tube holder discs allows customization for your application
  • Ideal for aerating cultures and keeping biological samples in suspension
  • Offers a variable speed of 2 to 40 rpm
  • Digital timer and speed display allow procedures to be accurately repeated for optimal results
  • Scale measures mixing angle for future reference or continuity
  • 3 year warranty

More About this Item

These rotators keep cultures in suspension without compromising The angle of rotation is fully adjustable with a scale to measure and reproduce the mixing angle, from horizontal for minimal mixing to vertical for full end-over-end mixing. Wide operating conditions allow for safe use in incubators up to 40 °C (general ambient use is up to 60 °C) and in cold rooms down to 4 °C.

The tube holders can be removed and replaced quickly and easily. Order dual tube holder disc adapter 00077-23 to mount two tube holders simultaneously.

Plates are sold separately.

Please Note: Effective June 2022, the Stuart Model number SB3/120V/60, has now been rebranded Cole-Parmer under Model number TR-200D-120. All the same great features and specifications, just with a new and improved look.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat