Cole-Parmer DR-200 Stuart General Purpose Rotator, 230 V

Representative image only.
Cole-Parmer Item # WW-51600-06
Versatile—easily switch out mixing drum for different action
  • Accepts a choice of 5 drums
  • Built in timer
  • Variable speed control 6 to 60 rpm
  • 3 year warranty
  • Previous part number STR4

PRODUCT OPTIONS

₹216,000.00INR / Each
Don't forget to order drums and clip plates for your rotating shaker system drive

SPECS & DESCRIPTION

Specifications & Description

  • Min Speed (rpm)6
  • Max Speed (rpm)60
  • Max Load (lbs)6.6
  • Max Load (kg)3
  • Width (in)25.625
  • Height (in)9.875
  • Depth (in)9.875
  • Width (cm)65
  • Height (cm)25
  • Depth (cm)25
  • TimerYes
  • Timer Range10 to 60 minutes
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionGeneral Purpose Rotator, 230 V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Accepts a choice of 5 drums
  • Built in timer
  • Variable speed control 6 to 60 rpm
  • 3 year warranty
  • Previous part number STR4

More About this Item

The rotating shaker system features a variable-speed drive that accepts one of five drums providing different mixing actions to a variety of vessels. Set the analog timer from 10 to 60 minutes or operate the unit continuously.

Required components: 1. Rotator drive, 2. Drum

Please Note: Effective June 2022, the Stuart Model number STR4, has now been rebranded Cole-Parmer under Model number DR-200. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat