Stuart SSL2 Reciprocating Shaker, 25 to 250 rpm, 120 V

Representative image only.
Stuart Item # WW-51900-63
Powerful yet quiet—perfect for continuous use applications
  • Digital speed selection provides consistent mixing
  • Soft-start motor prevents spills and splashes
  • Fully adjustable cradle accommodates most flasks, bottles, and beakers
  • Can be used in incubators system
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Reciprocating Stroke0.75\" (20 mm)
  • Min Speed (rpm)25
  • Max Speed (rpm)250
  • Max Load (lbs)22
  • Max Load (kg)10
  • Platform Length (in)13.1875
  • Platform Width (in)13.1875
  • Platform Length (cm)33.5
  • Platform Width (cm)33.5
  • Width (in)14.1875
  • Height (in)10.625
  • Depth (in)16.5
  • Width (cm)36
  • Height (cm)27
  • Depth (cm)42
  • TimerYes
  • Timer Range1 second to 999 min
  • DisplayDigital
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionReciprocating Shaker, 25 to 250 rpm, 120 V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Digital speed selection provides consistent mixing
  • Soft-start motor prevents spills and splashes
  • Fully adjustable cradle accommodates most flasks, bottles, and beakers
  • Can be used in incubators system
  • 3 year warranty

More About this Item

These linear reciprocating shakers feature digital speed selection from 25 to 250 rpm with a soft start. Four adjustable rubber cushioned horizontal securing bars with quick release handles on the cradle-type platform allow you to fit nearly any size flask, bottle, or beaker. Secure up to twelve 250-mL, nine 500-mL, four 1-L, or two 2-L vessels.

Easily set digital timer from 1 to 999 minutes. When timer reaches zero, the shaker automatically stops and sounds an alert. Shaker is capable of continuous use, and the microprocessor maintains speed accuracy over long runs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat