Cole-Parmer RC-200-16.5 Stuart Recirculating Cooler, 16.5 L Capacity; 220 VAC

Representative image only.
Cole-Parmer Item # WW-12152-78
Powerful cooling in a compact footprint
  • Optimize accuracy with easy temperature offset calibration
  • Worry-free operation—visual safety alarm indicates overload
  • Easy to read current temperature readout on LED display
  • Reservoir capacity: 16.5 L
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)14
  • Max Temperature (° C)30
  • Min Temperature (° C)-20
  • Temperature Accuracy (° C)±2
  • Cooling Capacity At 10° C (watts)1200
  • Max Flow Rate (L/min)18
  • Width (in)13 15/16
  • Height (in)33 1/2
  • Depth (in)15 1/8
  • Width (cm)35.4
  • Height (cm)85.1
  • Depth (cm)38.4
  • Power (VAC)220
  • Power (Hz)50
  • DescriptionRecirculating Cooler, 16.5 L Capacity; 220 VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

Bath cover and power cord with UK 3-pin and Schuko 2-plug plugs.

Key Features

  • Optimize accuracy with easy temperature offset calibration
  • Worry-free operation—visual safety alarm indicates overload
  • Easy to read current temperature readout on LED display
  • Reservoir capacity: 16.5 L
  • 3 year warranty

More About this Item

This reliable, easy-to-use recirculating cooler offers accurate and powerful cooling for an external device. Cooler can achieve temperatures down to -20°C, making it ideal for controlling equipment in temperature-sensitive applications.

Featuring convenient temperature regulation, the LED display features the current temperature, alarm indicator, and press button temperature set point control. An easy-to-use calibration function allows you to adjust the temperature display to match a traceable temperature standard.

Use the 9 mm ID hose barb inlet/outlet ports to connect to a variety of external equipment. A dedicated drain port allows for easy emptying and cleaning.

Note: Do not use water in cooler for low temperatures. Requires use of an antifreeze-type liquid such as ethylene glycol solution.

Please Note: Effective June 2022, the Stuart Recirculating Cooler Model number SRC14 has now been rebranded Cole-Parmer under Model number RC-200-16.5. All the same great features and specifications, just with a new and improved look.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat