Cole-Parmer SI-200D-120 Stuart Shaking Incubator, 51 L; 120 VAC

Representative image only.
Cole-Parmer Item # WW-79520-00
Shaker and incubator combination makes these ideal for cell culture procedures
  • Microprocessor controlled shaking speed ensures accuracy
  • Forced air circulation ensures uniform temperature inside the chamber
  • Easily set and view temperature and speed on the digital display
  • Unique retractable platform offers easy loading and unloading
  • 51 L capacity
  • 120 VAC operation
  • 3 year warranty
  • Previous part number SI500/120/60

PRODUCT OPTIONS

₹650,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)0.625
  • Orbit Size (mm)16
  • Min Speed (rpm)30
  • Max Speed (rpm)300
  • Capacity51 L
  • Platform Length (in)13.1875
  • Platform Width (in)13.1875
  • Platform Length (cm)33.5
  • Platform Width (cm)33.5
  • Width (in)17.75
  • Height (in)20.5
  • Depth (in)18.625
  • Width (cm)45
  • Height (cm)52.2
  • Depth (cm)47.4
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Temperature Accuracy±5⁰C
  • TimerYes
  • Timer Range1 second to 9 days
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionShaking Incubator, 51 L capacity, 120 V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

USB cable, four securing bars, and power cord with US plug.

Key Features

  • Microprocessor controlled shaking speed ensures accuracy
  • Forced air circulation ensures uniform temperature inside the chamber
  • Easily set and view temperature and speed on the digital display
  • Unique retractable platform offers easy loading and unloading
  • 51 L capacity
  • 120 VAC operation
  • 3 year warranty
  • Previous part number SI500/120/60

More About this Item

These shaking incubators provide an orbital shaking motion to ensure even mixing while promoting bacterial growth. All models feature a timer which can be set from 1 second to 9 days. Once the timer has counted down, an alarm will sound and the shaking action will stop while the incubator will continue to run.

The retractable platform allows easy access to the samples at the back of the incubator yet securely locks in place during operation. A versatile clamping system holds flasks securely in place (up to 1 L flasks for 51 L models and up to 2 L flasks for 115 L models). Built-in USB connection and dedicated software allow long-term monitoring of the incubator temperature via a PC. Order models 79520-02 or 79520-18 with IQ/OQ (Installation Qualification/Operational Qualification) documentation to help you comply with regulatory agency requirements.

Please Note: Effective May 2022, the Stuart Shaking Incubator Model number SI500/120/60 has now been rebranded Cole-Parmer under Model number SI-200D-120. All the same great features and specifications, just with a new and improved look.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat