Cole-Parmer INC-200D-H-120 Stuart Hybridization Incubator/Shaker; 120 VAC/60 Hz

Representative image only.
Cole-Parmer Item # WW-39454-00
Versatile—features both rotisserie and rocking motions
  • Forced air circulation combined with microprocessor control result in excellent temperature uniformity
  • Up-and-over door for easy access to the chamber
  • 3 year warranty
  • Previous part number SI30H/120V/60

PRODUCT OPTIONS

₹642,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)0.7
  • Max Temperature (° C)80
  • Temperature Accuracy±0.1°C at 37°C
  • Temperature Uniformity±0.5°C
  • Temperature Resolution0.1°C
  • Overall Depth (in)15
  • Overall Depth (cm)38
  • Overall Height (in)17 1/8
  • Overall Height (cm)43.5
  • Overall Width (in)15
  • Overall Width (cm)38
  • Power (VAC)115
  • Power (Hz)60
  • Display TypeLED
  • Min Shaker Speed (rpm)2
  • Max Shaker Speed (rpm)10
  • DescriptionHybridization Oven; 120 VAC/60 Hz
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Forced air circulation combined with microprocessor control result in excellent temperature uniformity
  • Up-and-over door for easy access to the chamber
  • 3 year warranty
  • Previous part number SI30H/120V/60

More About this Item

Use a hybridization incubator when it is vital to maintain the integrity of the sample while heating it to the exact temperature. The incubator is ideal for nucleic acid hybridization applications such as Northern (RNA) blots, Southern (DNA) blots, and Western (protein) blots. This compact incubator comes with two built-in shakers. Rotisserie shaker has a rotational speed from 2 to 10 rpm while the platform shaker has a rocking speed from 5 to 70 oscillations/minute. The gentle rocking action is ideal for the washing stage of most hybridization procedures.

Safety features include an overtemperature protection system, plus the power is cut to the motor if the motor overheats or stalls. Stainless steel interior is easy to clean. Double-glazed smoked acrylic and polycarbonate door provides radiation protection.

Order a rotisserie that accepts 75 mm OD bottles and hybridization bottles separately. Bottles are made from borosilicate glass and are autoclavable.

Please Note: Effective May 2022, the Stuart Hybridization Oven Model number SI30H/120V/60 has now been rebranded Cole-Parmer under Model number of INC-200D-H-120. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat