Cole-Parmer HO-400D Stuart Laboratory Benchtop Homogenizer; 230 VAC

Representative image only.
Cole-Parmer Item # WW-04720-00
Powerful and versatile—for all your homogenization needs
  • Process samples from 200 µL to 2 L
  • Vary the 850-watt motor from 5000 to 25,000 rpm
  • Digital control for better repeatability and accuracy
  • Large probe selection to suit your application needs
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Generator IncludedNo
  • Min Sample Size (mL)0.2
  • Max Sample Size (mL)2000
  • Max Speed (rpm)25000
  • Min Speed (rpm)5000
  • Wattage (Out put)850
  • Power (VAC)220 / 240
  • Power (Hz)50
  • DescriptionLaboratory Benchtop Homogenizer; 230 VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Process samples from 200 µL to 2 L
  • Vary the 850-watt motor from 5000 to 25,000 rpm
  • Digital control for better repeatability and accuracy
  • Large probe selection to suit your application needs
  • 3 year warranty

More About this Item

The homogenizer can be stand mounted for larger samples, or used as a handheld unit for processing smaller batches. Digital speed control helps increase repeatability, and the soft-start motor reduces splashing—keeping both you and your samples safer. Utilize the built-in timer to process for seconds to minutes—also features a 30-second countdown for remote applications.
This versatile mixer boasts a wide range of available rotors. Stainless steel rotor probes work well with large volumes, and disposable polycarbonate probes reduce cross-contamination (autoclave and reuse up to seven times!). Ideal for tissue homogenisation, cell disruption, emulsions, suspensions, and protein extraction.

Note: order probe(s) separately.

Please Note: Effective June 2022, the Stuart Handheld Homogenizer Model number SHM3 has now been rebranded Cole-Parmer under Model number HO-400D. All the same great features and specifications, just with a new and improved look.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat