Cole-Parmer SHM/DISP Disposable Homogenizer Probe, Polycarbonate, 7 mm dia.; 50/PK

Representative image only.
Cole-Parmer Item # WW-04720-07
Make the most of your homogenizer
  • Probes available in different sizes and materials
  • Stand for benchtop use
  • Parts and adapters to expand capabilities
  • Saw tooth end
  • Diameter: 7 mm
  • Can be autoclaved up to seven times
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)0.25 to 30
  • MaterialPolycarbonate (PC)
  • Compatible WithHomogenizers 04720-00, 04720-01, and 04720-02
  • Length (mm)110
  • Diameter (mm)7
  • DescriptionDisposable Homogenizer Probe, Polycarbonate, 7 mm dia.; 25/PK
  • Warranty3 year
3 Year Warranty

Key Features

  • Probes available in different sizes and materials
  • Stand for benchtop use
  • Parts and adapters to expand capabilities
  • Saw tooth end
  • Diameter: 7 mm
  • Can be autoclaved up to seven times
  • 3 year warranty

More About this Item

Stainless steel rotor probes work well with large volumes, and disposable polycarbonate probes reduce cross-contamination (autoclave and reuse up to seven times!). Ideal for tissue homogenisation, cell disruption, emulsions, suspensions, and protein extraction.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat