Cole-Parmer CF-200 Stuart Microcentrifuge, 500 to 15,000 rpm; 100 to 240 VAC, 50/60 Hz

Representative image only.
Cole-Parmer Item # WW-85230-00
Compact, powerful, and programmable
  • Small footprint accommodates up to 12 tubes or two 8-tube strips (order strip rotor separately)
  • Variable speed up to 15,000 rpm provides gentle to intense spinning for greater versatility
  • Digital timer and rpm display ensure accurate and repeatable results
  • Last run memory is ideal for routines—no need to reprogram after every run
  • Safety features include antimicrobial protection and a locking lid
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • 3 year warranty
  • Previous part number SCF3

₹211,000.00INR / Each

₹27,000.00 - ₹33,700.00INR / Each

for an additional
₹27,000.00INR / Each
for an additional
₹33,700.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Often Bought With...

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)15000
  • Min Speed (rpm)500
  • Max RCF x g15596
  • Variable SpeedYes
  • Rotor TypeFixed-angle
  • Timer Range30 sec to 999 min
  • Max Capacity (mL)2
  • Tube Capacity0.2 to 2.0 mL
  • Number Of Tubes12
  • Length (in)10 3/8
  • Width (in)9 1/16
  • Height (in)5 1/8
  • Length (cm)26.2
  • Width (cm)23
  • Height (cm)13.1
  • Electrical Plug TypeUS, UK, EU
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionMicrocentrifuge, 500 to 15,000 rpm; 100 to 240 VAC, 50/60 Hz
  • Warranty3 Years
Canadian Standards Association3 Year Warranty

Key Features

  • Small footprint accommodates up to 12 tubes or two 8-tube strips (order strip rotor separately)
  • Variable speed up to 15,000 rpm provides gentle to intense spinning for greater versatility
  • Digital timer and rpm display ensure accurate and repeatable results
  • Last run memory is ideal for routines—no need to reprogram after every run
  • Safety features include antimicrobial protection and a locking lid
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • 3 year warranty
  • Previous part number SCF3

More About this Item

This quiet and small microcentrifuge has advanced features typically found in larger benchtop centrifuges. Saved speed or RCF and time settings plus auto start (just close the lid) save you time. Easily view the working parameters on the large backlit LCD. In addition to the user-friendly digital interface, the centrifuge comes with software and a USB cable for remote operation and data acquisition.

For safety, the lid remains locked while the rotor is in motion and automatically releases when the rotor comes to a halt. An emergency lid release latch allows access to samples in the event of a power failure. Imbalance detection system identifies an asymmetrical load and prevents operation.

The unit features BioCote antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.

Please Note: ?BioCote® technology does not protect users or others against disease-causing bacteria, germs, viruses, or other harmful organisms. This technology is not a substitute for good hygiene and/or cleaning practices.

Please Note: Effective May 2022, the Stuart Microcentifuge Model number SCF3 has now been rebranded Cole-Parmer under Model number of CF-200. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat