Cole-Parmer Rotary Evaporator w/ Diagonal Coil Condenser, Plastic Coated 1 L, 230 V 90C

Representative image only.
Cole-Parmer Item # WW-16340-60
Quality, efficient evaporator at an affordable price
  • Digital control for reproducible results
  • Versatile—can be orientated for left or right handedness
  • Simple, counterbalanced lift mechanism
  • PTFE/glass liquid pathway for chemical inertness
  • Long-life graphite impregnated PTFE vacuum seal
  • Efficient flask and vapour tube ejection system
  • 3 year warranty
  • Previous part number RE400P

PRODUCT OPTIONS

₹542,000.00INR / Each
Complete your rotary evaporator system

SPECS & DESCRIPTION

Specifications & Description

  • Condenser TypeDiagonal, Plastic Coated glassware
  • Min Speed (rpm)10
  • Max Speed (rpm)310
  • Speed Resolution1 rpm
  • Glass TypeCoated
  • Evaporation Flask Size1 L
  • Lift MechanismMotorized bath
  • Max Temperature (° C)90
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionStuart® Rotary Evaporator w/ Diagonal Coil Condenser, Plastic Coated 1 L, 230 V 90C
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Digital control for reproducible results
  • Versatile—can be orientated for left or right handedness
  • Simple, counterbalanced lift mechanism
  • PTFE/glass liquid pathway for chemical inertness
  • Long-life graphite impregnated PTFE vacuum seal
  • Efficient flask and vapour tube ejection system
  • 3 year warranty
  • Previous part number RE400P

More About this Item

Our Stuart evaporator range offers simple control and three glassware configurations—diagonal, vertical, or cold finger condensing depending on your application and space requirements. All configurations are available with plastic-coated glass* for additional safety.
Choose the diagonal condenser where height space is limited, while the vertical condenser is suitable where bench space is limited or in fume hoods. The cold finger condenser is the option to select if you don’t have a constant water supply for cooling the evaporated solvent.

Different Types:

Glass set 00
Diagonal coil condenser, vapour tube for diagonal condenser, 1-L receiving flask, 1-L pear-shaped flask, feed tube with stopcock, vacuum seal, conical joint clip, and spherical joint clip.

Glass set 01
Vertical coil condenser, vertical coil adaptor, vapour tube for vertical condenser, 1-L receiving flask, 1-L pear-shaped flask, feed tube with stopcock, vacuum seal, conical joint clip, spherical joint clip, cooler holder, support bar clamp, and cooler support bar.

Glass set 02
Dewar condenser, vertical coil adaptor, vapour tube for vertical condenser, 1-L receiving flask, 1-L pear-shaped flask, feed tube with stopcock, vacuum seal, conical joint clip, spherical joint clip, cooler holder, support bar clamp, and cooler support bar.

Glass set 00P
Plastic-coated diagonal coil condenser, vapour tube for diagonal condenser, plastic-coated 1-L receiving flask, plastic-coated 1-L pear-shaped flask, feed tube with stopcock, vacuum seal, conical joint clip, and spherical joint clip.

Glass set 01P
Plastic-coated vertical coil condenser, plastic-coated vertical coil adaptor, vapour tube for vertical condenser, plastic-coated 1-L receiving flask, plastic-coated 1-L pear-shaped flask, feed tube with stopcock, vacuum seal, conical joint clip, spherical joint clip, cooler holder, support bar clamp, and cooler support bar.

Glass set 02P
Plastic-coated Dewar condenser, plastic-coated vertical coil adaptor, vapour tube for vertical condenser, plastic-coated 1-L receiving flask, plastic-coated 1-L pear-shaped flask, feed tube with stopcock, vacuum seal, conical joint clip, spherical joint clip, cooler holder, support bar clamp, and cooler support bar.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat