This item is now discontinued. We recommend the following as suggested replacements: WW-04806-51

Cole-Parmer Metal-Top Digital Hot Plate, 6" x 6"; 230 VAC

Representative image only.
Cole-Parmer Item # WW-04805-29
Microprocessor controlled, dual thermocouples ensure accurate temperature control
  • Push buttons and dial setting for fast temperature changes and simple control
  • Large plate area accommodates one large vessel or several smaller ones
  • Be safe—hot warning light remains active when plugged in while above 50 °C
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialAluminum
  • Min Temperature (° F)122
  • Max Temperature (° F)572
  • Min Temperature (° C)50
  • Max Temperature (° C)300
  • Length (in)11 13/16
  • Width (in)7 31/64
  • Height (in)4 21/64
  • Length (cm)30
  • Width (cm)19
  • Height (cm)11
  • Plug TypeEuro and UK standard
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)600
  • DescriptionMetal-Top Digital Hot Plate, 6\" x 6\"; 230 VAC
  • Warranty3 Years
3 Year Warranty

Key Features

  • Push buttons and dial setting for fast temperature changes and simple control
  • Large plate area accommodates one large vessel or several smaller ones
  • Be safe—hot warning light remains active when plugged in while above 50 °C
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • 3 year warranty

More About this Item

Microprocessor control allows for accurate plate temperature monitoring. The "Hot" warning light will flash whenever the plate temperature is above 50 °C. An independent safety circuit protects against overheating and internal electronic components are protected against corrosion.
The housing is shaped for stability deflecting spills away from the user. Hot plates also feature BioCote antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat