Cole-Parmer Infrared Hot Plate Stirrer, 12" x 12"; 230 VAC

Representative image only.
Cole-Parmer Item # WW-86580-01
Efficient infrared heater saves you time and energy
  • Large plate surface is ideal for heating large volumes of liquid
  • Ceramic top stays cool around the edges, preventing burns
  • Be safe—flashing light warns when top plate is hot
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)12
  • Top Plate Width (in)12
  • Top Plate Length (cm)30
  • Top Plate Width (cm)30
  • Top Plate MaterialCeramic
  • Min Temperature (° F)0
  • Max Temperature (° F)842
  • Min Temperature (° C)0
  • Max Temperature (° C)450
  • Max Load Capacity (lbs)33
  • Max Load Capacity (kg)15
  • Low Speed (rpm)100
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)15
  • Length (in)14 3/8
  • Width (in)11 13/16
  • Height (in)4 1/8
  • Length (cm)36.5
  • Width (cm)30
  • Height (cm)10.5
  • Diameter (in)5.5
  • Diameter (cm)14
  • Plug TypeEuro and UK standard
  • Power (VAC)230
  • Power (Hz)50
  • Power (watts)900
  • DescriptionInfrared Hot Plate Stirrer, 12\" x 12\"; 230 VAC
  • Warranty3 Years
3 Year Warranty

Key Features

  • Large plate surface is ideal for heating large volumes of liquid
  • Ceramic top stays cool around the edges, preventing burns
  • Be safe—flashing light warns when top plate is hot
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • 3 year warranty

More About this Item

Efficient infrared heater combined with a stirrer delivers faster, evenly heated fluids. A 900-watt infrared heater can boil a liter of water over 30% faster than a conventional, 1200-watt ceramic hot plate. Rare earth magnets provide powerful stirring—up to 15 liters—and feedback control from 100 to 1500 rpm.

"Hot" warning light flashes when the plate temperature is above 50 °C and remains lit even when the unit is turned off.

Units feature BioCote antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat