Cole-Parmer WB-300-15 Stuart Digital Water Bath, Stainless Steel, 15 L; 230 VAC

Representative image only.
Cole-Parmer Item # WW-12122-71
Easy to use and easy to clean
  • Analog dial with digital temperature display makes it simple to use
  • Safety features include low water level sensor and overtemperature protection
  • Stainless steel tank with rounded corners will not trap dirt
  • Integral drain simplifies water changes and cleaning
  • 3 year warranty
  • Previous part number SWB15D

PRODUCT OPTIONS

₹126,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)15
  • Max Temperature (° C)99.9
  • Min Temperature (° C)Ambient + 5
  • Temperature Stability (° C)±0.5⁰C
  • High-Temperature CutoffYes
  • Working Area Depth (in)7 7/8
  • Bath Opening Width (in)12
  • Bath Opening Length (in)12 3/4
  • Temperature ControlDigital
  • Drain ValveYes
  • Wetted MaterialsStainless steel
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionDigital Water Bath, stainless steel, 15 L, 230 VAC
  • Warranty3 Years
3 Year Warranty

Key Features

  • Analog dial with digital temperature display makes it simple to use
  • Safety features include low water level sensor and overtemperature protection
  • Stainless steel tank with rounded corners will not trap dirt
  • Integral drain simplifies water changes and cleaning
  • 3 year warranty
  • Previous part number SWB15D

More About this Item

These simple to use heated water baths feature an LED temperature display with an analog dial for quick and easy set point adjustments. Low water level sensor prevents dry boiling, and overtemperature protection system monitors temperature and controls heater in the event of a fault.

Stainless steel tank and sturdy outer casing construction offer excellent durability. Polycarbonate lid provides full view of bath contents and reduces heat loss. Easily drain the tank using the built-in drain port. The heater is mounted beneath the tank, so it is not in the way.

Please note: For international use only.

Please Note: Effective June 2022, the Stuart Digital Water Bath Model number SWB15D has now been rebranded Cole-Parmer under Model number WB-300-15. All the same great features and specifications, just with a new and improved look.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat