Cole-Parmer CC-200 Stuart Digital Colony Counter with IQ/OQ Documents; 90 to 230 V, 50/60 Hz

Representative image only.
Cole-Parmer Item # WW-14212-06
Versatile unit can be used with 50- to 90-mm Petri dishes
  • Compatible with felt tip markers for pressure-sensitive counting
  • Read individual plates or calculate an average over multiple plates
  • Energy-saving bright-white, LED light source
  • Antimicrobial coating provides additional protection
  • Audible count confirmation, adjustable pressure sensitivity, and option for light/dark background increases flexibility
  • Connects to a printer or computer to record individual or average plate counts
  • Includes IQ/OQ documents
  • 3 year warranty
  • Previous part number SC6PLUS/IQOQ

PRODUCT OPTIONS

₹188,000.00INR / Each
Optional Accessories for your colony counter

SPECS & DESCRIPTION

Specifications & Description

  • Power (VAC)90 to 230
  • Width (in)12 13/64
  • Depth (in)11 13/16
  • Height (in)5 33/64
  • Width (cm)31
  • Depth (cm)30
  • Height (cm)14
  • Colony Counter TypeDigital Colony counter with IQ/OQ Documents
3 Year WarrantyConformite Europeenne

Key Features

  • Compatible with felt tip markers for pressure-sensitive counting
  • Read individual plates or calculate an average over multiple plates
  • Energy-saving bright-white, LED light source
  • Antimicrobial coating provides additional protection
  • Audible count confirmation, adjustable pressure sensitivity, and option for light/dark background increases flexibility
  • Connects to a printer or computer to record individual or average plate counts
  • Includes IQ/OQ documents
  • 3 year warranty
  • Previous part number SC6PLUS/IQOQ

More About this Item

This colony counter registers a count each time you press a felt tip marker to the Petri dish. Cumulative count may be read on the digital display and is confirmed by an audible tone (can be turned on or off). Adjust the pressure required to measure a count — suitable to each user.

Sub-stage illumination is provided by energy-saving, bright LEDs for glare-free observation. Enhance counting of translucent or difficult-to-see colonies with the supplied black background filter. Calculate the average colony count over multiple plates using the averaging facility. Count results and statistics, including standard deviation, can be sent directly to a printer or computer using the supplied USB cable. Order the 1.7x and 3x magnification adapters separately for easier viewing of small colonies.

Please Note: Effective June 2022, the Stuart Digital Colony Counter Model number SC6PLUS/IQOQ has now been rebranded Cole-Parmer under Model number CC-200. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat