This item is now discontinued. We recommend the following as suggested replacements: WW-25300-96

Stuart Bibbyjet Pro Pipette Controller, 230 VAC (UK plug)

Representative image only.
Stuart Item # WW-25200-08
Built-in non-return valve prevents liquid contamination
  • Ergonomic design allows for fatigue-free operation
  • Provides up to 8 hours of full speed operation on a single charge
  • Accepts glass or plastic serological pipettes from 0.1 to 200 mL
  • Removable and autoclavable silicone adapter, filter, and nosepiece
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • AutoclavableYes
  • Min Volume (mL)0.1
  • Max Volume (mL)200
  • Number Of Channels1
  • SpeedAdjustable
  • Control Button ColorBlue
  • Auto ShutoffYes
  • Filter Type2 x 0.2 µm
  • Power (VAC)230
  • BatteryNiMH rechargeable battery
  • DescriptionUK plug
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Ergonomic design allows for fatigue-free operation
  • Provides up to 8 hours of full speed operation on a single charge
  • Accepts glass or plastic serological pipettes from 0.1 to 200 mL
  • Removable and autoclavable silicone adapter, filter, and nosepiece
  • 1 year warranty

More About this Item

The lightweight, ergonomic pipette controller features two main function buttons for complete control over filling and delivery. An integrated speed control dial allows you to adjust continuously how slowly or quickly you want to take up liquid, while a simple flick of a switch changes the dispensing method from power assisted to non-power assisted.

Built-in non-return valve combined with a membrane filter protects against penetration of liquids. To protect the controller from internal corrosion, vapors are expelled from the front of the unit, away from the operator and not through the pump. The silicone adapter included with the controller provides a tight fit for all graduated and volumetric glass or plastic pipettes in the volume range of 0.1 mL to 200 mL. The adapter along with the filter and nosepiece are autoclavable at 250°F (121°C).

A rechargeable NiMh battery provides up to 8 hours of nonstop pipetting on a 4-hour charge. LED indicator flashes when 2 hours of pipetting time remain.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat