This item is now discontinued. We recommend the following as suggested replacements: WW-04807-76

Stuart Analog Stirring Hot Plate, ceramic top plate, 12" x 12", 230V

Representative image only.
Stuart Item # WW-04800-01
Strong stirring and precise heating for your large-volume needs
  • Powerful magnets for strong magnetic coupling
  • Microprocessor controlled, dual thermocouples ensure accurate temperature control
  • Large plate area accommodates one vessel up to 15 L
  • Easy-to-use temperature and stirring control dials
  • Be safe—hot warning light remains active even when unplugged while above 50 °C
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)12
  • Top Plate Width (in)12
  • Top Plate Length (cm)30
  • Top Plate Width (cm)30
  • Top Plate MaterialCeramic
  • Max Temperature (° F)842
  • Max Temperature (° C)450
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)15
  • Length (in)14 3/8
  • Width (in)11 13/16
  • Height (in)4 1/8
  • Length (cm)36.5
  • Width (cm)30
  • Height (cm)10.5
  • Plug TypeUK and EU
  • Power (VAC)230
  • Power (Hz)50
  • Power (watts)1200
  • DescriptionAnalog Stirring Hot Plate, ceramic top plate, 12\" x 12\", 230V
  • Warranty3 Years
3 Year Warranty

Key Features

  • Powerful magnets for strong magnetic coupling
  • Microprocessor controlled, dual thermocouples ensure accurate temperature control
  • Large plate area accommodates one vessel up to 15 L
  • Easy-to-use temperature and stirring control dials
  • Be safe—hot warning light remains active even when unplugged while above 50 °C
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • 3 year warranty

More About this Item

These stirring hot plates are designed with safety as well as performance in mind. Powerful magnets and motor give stirring speeds up to 2000 rpm and can mix large volumes up to 15 L*. The electronic feedback speed control accurately maintains the set speed. All models include an integral fitting for attaching a support rod.

Microprocessor control allows for accurate plate temperature monitoring. The "Hot" warning light will flash whenever the plate temperature is above 50 °C. An independent safety circuit protects against overheating and internal electronic components are protected against corrosion.

The housing is shaped for stability deflecting spills away from the user. Units also feature BioCote antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat